DESCRIPTION

  • ADA compliant
  • Brushed Nickel
  • Dimmable
  • ETL Listed for damp location
  • Etched Opal glass
  • Horizontal or vertical mounting
  • Includes three 60W G9 xenon
  • Modern bath art

George Kovacs Tube 50 W 3-Light Xenon Bracket

KP5044084

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Tube
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-3/4 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Watts
60
Width
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS