DESCRIPTION

  • ADA compliant
  • Brushed Nickel
  • Dimmable
  • ETL Listed for damp location
  • Etched Opal glass
  • Horizontal or vertical mounting
  • Includes three 60W G9 xenon
  • Modern bath art

George Kovacs Tube 50 W 6-Light Bracket

KP5046084

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Tube
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-3/4 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
6
UL Listed
No
Watts
60
Width
39-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS