DESCRIPTION

  • Cased Etched Opal glass
  • Chrome
  • Dimmable
  • Durable steel construction
  • ETL Listed for damp location
  • Includes one 60W T10 medium base
  • Modern bath art

George Kovacs Saber 60 W 1-Light Xenon Medium Wall Sconce

KP5041084

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Xenon
Collection
Saber
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
1
Sconce Type
Candelabra
UL Listed
No
Volts
120V
Watts
60
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS