DESCRIPTION

  • Dimmable
  • Durable steel construction
  • ETL Listed for damp location
  • Horizontal or vertical mounting
  • Includes five 60W candelabra
  • Mitered White glass
  • Modern bath art
  • Polished Nickel

George Kovacs Intersection 60 W 5-Light Candelabra Bracket

KP5885613

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Intersection
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Mitered/White
Height
5-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
5
UL Listed
No
Watts
60
Width
25-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS