DESCRIPTION
- ADA compliant
- Chrome finish
- ETL listed for damp location
- Etched Opal glass
- Fixture can be dimmable
- Includes two 60W G9 xenon bulbs
George Kovacs Tube 60W 2-Light Bath Light
KP5040
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Bulb Type
- Xenon
- Collection
- Tube
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 4 in
- ETL Listed
- Yes
- Energy Star Compliant
- No
- Glass Type
- Etched Opal
- Height
- 13-1/4 in
- Light Bulb Base Type
- G9 Double Loop
- Light Bulb Shape Code
- G9
- Lighting Direction
- Up Lighting
- Lighting Style
- Contemporary
- Number Of Lights
- 2
- Sconce Type
- Candelabra
- UL Listed
- No
- Watts
- 60
- Width
- 4-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday