DESCRIPTION

  • Cased Etched Opal glass
  • ETL listed for damp location
  • May be mounted horizontally or vertically
  • Painted Copper Bronze Patina finish
  • Requires two 60W medium base bulbs

George Kovacs Saber 60W 2-Light Medium E-27 Base Bath Light with Cased Opal Etched Glass

KP5042

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Xenon
Collection
Saber
Color Finish
Painted Copper Bronze Patina
Color Finish Category
Bronze Tones
Depth
4-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
T10
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
No
Watts
60
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS