DESCRIPTION

  • Chrome finish
  • ETL listed for damp location
  • Fixture can be dimmable
  • Includes three 75W xenon bulbs
  • Mitered White glass

George Kovacs Cubism 75W 3-Light Bath Light

KP5213

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Xenon
Collection
Cubism
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Mitered White
Height
6 in
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Watts
75
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS