100W 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel
Alecia's Necklace™ 100W 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses three 100-Watt medium base bulb (Not Incl.)
- Designed by Alecia Wesner, the George Kovacs Alecia's Necklace collection resembles some of her very own unique jewelry designs.
- ETL listed
- Etched opal glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alecia's Necklace™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 15 in