100W 1-Light Mini Pendant in Smoked Iron
Circuit 100W 1-Light Mini Pendant in Smoked Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 100-Watt medium base bulb
- The George Kovacs Circuit Drum Pendant uses traditional elements with an modern twist.
- ETL listed
- Etched white glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Circuit
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Diameter:
- 9 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Fabric
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 8 W
- Width:
- 9 in