52W 1-Light LED Pendant in Sand White
Coastal Current 52W 1-Light LED Pendant in Sand White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses 52-Watt LED
- 3424 delivered Lumens
- Durable steel construction is built to last and offers a clean look
- Compatible with standard wall dimmer
- Metal shade with Interior white linen shade
- Ceiling drop 15"- 51"H Max
- ETL Listed
- Includes assembly and installation parts
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Coastal Current
- Color Finish Category:
- Whites
- Color Finish Name:
- Sand White
- Color Rendering Index:
- 93
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3424
- Material:
- Fabric
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 52 W
- Weight:
- 14.99 lb
- Width:
- 21 in