60W 2-Light Bath Light with Tinted Smoke Glass in Polished Chrome

You last purchased this on
 
George Kovacs

Exposed 60W 2-Light Bath Light with Tinted Smoke Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

Exposed 60W 2-Light Bath Light with Tinted Smoke Glass in Polished Chrome

  • Fast #
  • Part #KP1842077
  • Item #7221198
  • Manufacturer Part #P1842-077
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses two 60-Watt candelabra base bulb
  • The George Kovacs Exposed collection has the characteristic of exposed bulb lighting with slightly tinted glass shades, becoming a perfect display for individual bulbs.
  • UL and cUL listed
  • Tinted smoke glass creates a nice glow when illuminated
  • Includes assembly and installation parts
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Exposed
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Tinted Smoke
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
Watts:
10 W
Width:
15-1/2 in