Track Head in Silver
GK LightRAIL® Track Head in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- GK LightRAIL®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 8-3/4 in
- Lighting Style:
- Traditional
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 3 in