50 W 1-Light Bright Nickel Pendant in Bright Nickel
Pierce™ 50 W 1-Light Bright Nickel Pendant in Bright Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel finish
- Includes one 50W MR16 halogen bulb
- Clear Acid Etched glass
- Fixture can be dimmable
- Ceiling drop: 14-1/2" H - 72-1/4" H maximum
- Low voltage pendant
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Pierce™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Nickel
- Diameter:
- 2-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Acid Etched
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 50 W
- Width:
- 2-1/2 in