PONTIL 2LT WALL SCONCE
Pontil PONTIL 2LT WALL SCONCE
Product Details
Product Details
- The George Kovacs Pontil 2-Light Wall Sconce is a modern sculpture created to resemble a glassblowing setup, being named for the traditional iron Pontil rod.
- Durable steel construction is built to last and offers a clean, polished look
- Uses two 60-Watt Xenon G9 bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Etched opal glass creates a beautiful glow when illuminated
- Can be mounted vertically or horizontally
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Pontil
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Depth:
- 6-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 16-1/2 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 10-3/4 in