60W 1-Light Table Lamp in Polished Chrome
Pontil 60W 1-Light Table Lamp in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal Shade
- Chrome Finish
- George Kovacs Task Wall Sconce
- On/Off Switch
- Convertible to a Pin-Up
- Adjustable to 28"Ext. Max
- 1-50W JDD Xenon (Incl.)
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Pontil
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2700
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Case
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 6 in