George Kovacs

Saber 2-Light Bathroom Vanity Light in Polished Chrome

Part #KP5042077PL  |  Manufacturer Part #P5042-077-PL

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Streamlined, contemporary, efficient, The George Kovacs Saber II LED Chrome Bath Bar embodies forward-thinking implicitly in a sleek, energy efficient fixture.
  • Durable steel construction is built to last and offers a clean polished chrome look
  • Uses two fluorescent bulbs
  • Etched opal glass provides enhanced soft ambient lighting when illuminated
  • Can be mounted vertically or horizontally
  • Etched opal glass provides enhanced soft ambient lighting when illuminated
  • Includes assembly and installation parts
  • ETL listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Compact Fluorescent

CSA Certified: No

Collection: Saber

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 4-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: G24q-1

Light Bulb Shape Code: PL

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Watts: 38

Width: 20-1/4 in