40 W G9 4-Light Adjustable Bath Light in Brushed Nickel
Shimo 40 W G9 4-Light Adjustable Bath Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean brushed nickel fixture
- Uses 4 G9 xenon bulbs, 40-Watt maximum
- Adorn your bathroom with modern elegance with the Shimo Bath Fixture from George Kovacs.
- UL listed for damp applications
- Includes assembly and installation parts
- Compatible with standard wall dimmer
- Reversible upward/downward lighting
- Clear/acid etched glass shades
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Shimo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acid Etched
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 30-1/2 in