3-Light Ceiling Light in Brushed Nickel
Suspended 3-Light Ceiling Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel construction
- Uses three 60-Watt standard base bulbs (Not Incl.)
- Add a touch of modern style to your home decor with the George Kovacs 3-Light Semi-Flush Mount Satin Nickel Light.
- ETL listed for safety
- Includes hardware for easy installation
- White frosted glass offers a beautiful glow
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Suspended
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 17-1/4 in