20W 1-Light LED Bath Light in Dark Restoration Bronze

You last purchased this on
 
George Kovacs

Tube 20W 1-Light LED Bath Light in Dark Restoration Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

Tube 20W 1-Light LED Bath Light in Dark Restoration Bronze

  • Fast #
  • Part #KP504437BL
  • Item #4382209
  • Manufacturer Part #P5044-37B-L
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Restoration Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 22-Watt LED
  • The classic style of Bath Art bath bars meets the energy efficiency of LEDs.
  • ADA compliant
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • Etched white glass creates a diffused effect when illuminated
  • 1278 delivered Lumens
  • ETL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Tube
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Restoration Bronze™
Color Temperature:
3000
Depth:
4-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Opal Etched
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
20-1/2 in
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
2100
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Package Quantity:
1
Power Source:
Electric
UL Listed:
No
Watts:
52 W