DESCRIPTION

  • Junction box
  • LED under cabinet light
  • On/off switch
  • Two inlets
  • Two outlets
  • White

George Kovacs Under-Cabinet LED Junction Box

KGKUCJB2

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
7/8 in
Length
2-5/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS