DESCRIPTION
- Cased Etched Opal glass
- Chrome finish
- ETL listed for damp location
- Fixture can be dimmable
- May be mounted horizontally or vertically
- Requires two 60W medium base bulbs
George Kovacs Saber Wall Sconce
KP5042077
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Style
- Tubular
- Bulb Type
- Xenon
- Collection
- Saber
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 4-3/4 in
- ETL Listed
- Yes
- Energy Star Compliant
- No
- Glass Type
- Opal
- Height
- 4-3/5 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- T10
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Contemporary
- Number Of Lights
- 2
- UL Listed
- No
- Watts
- 60
- Width
- 20 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday