10W 1-Light Outdoor Wall Sconce in Silver Dust
Wedge 10W 1-Light Outdoor Wall Sconce in Silver Dust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable aluminum construction is built to last and provides beauty and durability
- Uses 10-Watt LED
- Wedge LED Outdoor/Indoor Pocket Lantern
- Etched white glass creates a diffused effect when illuminated
- ETL listed for wet location
- ADA compliant
- Includes assembly and installation parts
- 360 delivered Lumens
- Can be used Indoor or Outdoor
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Wedge
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Dust
- Color Temperature:
- 3000
- Depth:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 9 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1059.49
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 5-1/4 in