DESCRIPTION

Georgia Bathware 48 x 36 in. Shower

G33637

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
75 in
Length
48 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY