Georgia Bathware Darby 48 x 36 in. Shower with Two Seats G34836D

DESCRIPTION

  • Above the floor rough-in
  • Clear acrylic towel bar
  • Slip resistant floor
  • Twin seats
  • Twin soap dishes

Georgia Bathware Darby 48 x 36 in. Shower with Two Seats

G34836D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Collection
Darby
Color Finish
White
Color Finish Category
Whites
Height
75 in
Length
48 in
Material
Fiberglass
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS