• Cart

DESCRIPTION

Georgia Bathware 60 x 31 in. Rectangular Bathtub with Drain in White

G26031

Drain Location:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
17 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Fiberglass Reinforced Plastic
UL Listed
No
Width
31 in

Starting at
Call for Pricing
  • QUANTITY