60 x 42 in. Drop-In Bathtub in White

Part #G96042  |  Item #3334456  |  Manufacturer Part #96042

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Color Finish: White

Color Finish Category: Whites

Installation Type: Drop-in

Material: Fiberglass Reinforced Plastic

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in