DESCRIPTION

Georgia Bathware 60 x 42 in. Fiberglass Reinforced Plastic Tub

G96042

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Fiber, Plastic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY