DESCRIPTION

Georgia Bathware 60 x 60 in. Fiberglass Reinforced Plastic Tub

G96060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Fiber, Plastic
Width
60 in

Starting at
Call for Pricing
  • QUANTITY