• Cart

DESCRIPTION

Georgia Bathware 60 x 60 in. Fiberglass Reinforced Plastic Tub in White

G96060

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Installation Type
Alcove
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
60 in

  • QUANTITY

0 item(s) added to Cart Checkout Now