• Cart

DESCRIPTION

Georgia Bathware 72 x 42 in. Fiberglass Reinforced Plastic Tub in White

G97242

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval in Rectangle
Color Finish
White
Color Finish Category
Whites
Installation Type
Alcove
Length
72 in
Material
Fiberglass Reinforced Plastic
Width
42 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.