Atlantis 60 x 31 in. Left-Hand Fiberglass Reinforced Plastic Tub and Shower Unit in White

Part #G56031L  |  Item #2639533  |  Manufacturer Part #56031L

Call for Pricing EACH

Drain Location:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece unit
  • Above the floor rough-in
  • Integral soap dish
  • Toiletry ledge
  • Clear acrylic towel bar
  • Slip resistant floor

Documents

Specifications

ADA Compliant: No

Collection: Atlantis

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 74-7/8 in

Installation Type: Alcove

Length: 59-7/8 in

Material: Acrylic

Number Of Pieces: 1 Piece

Overall Length: 59-7/8 in

Overall Width: 31-1/4 in

Size: 59-7/8 in x 31-1/4 in

Width: 31-1/4 in