Darby 48 x 36 in. Shower with Two Seats in White

Part #G34836D  |  Item #2639526  |  Manufacturer Part #34836D

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Above the floor rough-in
  • Twin seats
  • Twin soap dishes
  • Clear acrylic towel bar
  • Slip resistant floor

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2

Collection: Darby

Color Finish: White

Color Finish Category: Whites

Height: 75 in

Length: 48 in

Material: Fiberglass

Width: 36 in