• Cart

DESCRIPTION

Georgia-Pacific enMotion® 17-3/10 in. Automated Touchless Roll Paper Towel Dispenser

G5946A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
enMotion®
Color Finish
Grey
Depth
9-1/2 in
Height
17-3/10 in
IAPMO Listed
No
Power Source
Battery
Width
14-7/10 in

Starting at
$69.95
EACH
  • QUANTITY