DESCRIPTION

  • Half-case requires less storage space and is easier to handle
  • Includes 550 sheets/roll
  • Iris floral emboss on every sheet
  • Perforated
  • Safe for all standard sewer systems
  • Two-ply bath tissue delivers softness, quick absorbency, durability and thickness

Georgia-Pacific Preference® 2-Ply Bathroom Tissue in White (Case of 80)

G1828001

Length:

SPECIFICATIONS

Collection
Preference®
Color Finish
White
Length
4-1/2 in
Material
Paper
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$74.58
per CASE
  • QUANTITY