DESCRIPTION

  • Includes 550 sheets/roll
  • Safe for all sewer and septic systems
  • Strong, thick and absorbent
  • Two-ply

Georgia-Pacific Envision® 2-Ply Bathroom Tissue in White (Case of 80)

G1988001

Length:

4 in

SPECIFICATIONS

Collection
Envision®
Color Finish
White
Length
4 in
Material
Paper
Width
4 in

Starting at
$56.79
per CASE
  • QUANTITY