DESCRIPTION

  • Includes 1,000 sheets/roll
  • Meets EPA comprehensive procurement guidelines
  • Reliable performing jumbo bath tissue is an affordable choice for high-traffic areas
  • Safe for all standard sewer and septic systems
  • Two-ply

Georgia-Pacific Envision® 3-19/20 in. 2-Ply Bathroom Tissue in White (Case of 48)

G1944801

Length:

4-1/2 in

SPECIFICATIONS

Collection
Envision®
Color Finish
White
Length
4-1/2 in
Material
Recycled Fiber
Width
3-19/20 in

Starting at
$104.99
per CASE
  • QUANTITY