3 L Heavy Duty Industrial Hand Cleaner (Case of 4)

Part #G44626  |  Item #7563399  |  Manufacturer Part #44626

$116.25 per CASE

Size:

3 L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for medium to heavy duty soils such as lubricants, diesel, brake fluid, cement and other grease and grime
  • Contains scrubbers for general industrial cleaning needs and particularly slippery soils
  • Effective multi-purpose cleaning paste that is mild and gentle on skin
  • Dermatologist tested for mildness and skin compatibility
  • Enclosed, hygienically-sealed soap cartridges help reduce contamination versus open containers
  • High capacity 3 liter refills are designed to minimize product run-out

Specifications

Application: [Hand Cleaning, Industrial]

Color Finish: Yellow

Color Finish Category: Yellows

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Citrus

Size: 3 L

UL Listed: No