4-1/20 x 3-17/20 in. 2-ply Bath Tissue in White (Case of 36)
4-1/20 x 3-17/20 in. 2-ply Bath Tissue in White (Case of 36)
Frequently Purchased Together
Product Details
- Soft: Embossed tissue with reliable performance in a high capacity, coreless format
- Near 100% Usage: No core allows for 100% toilet paper usage plus eliminates stub roll waste
- High Capacity: 750 sheets per roll helps reduce service calls to refill dispensers and reduces the risk of run out (roll diameter is 4.75"
- LEED®: Can help earn LEED® credits. The LEED® Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
- Contains at least 20% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- USDA Certified Biobased Product: Biobased products are derived from plants and other renewable agricultural, marine, and forestry materials and provide an alternative to conventional petroleum derived products. Biopreferred.gov
- Options: Choose from a variety of 4, 2 and single roll dispensing options to fit your facilities needs while enhancing patron's perception of the facility
- 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminating cardboard cores, inner wraps and other corrugated materials.
- The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4-1/20 in
- Package Quantity:
- Case of 36
- Width:
- 3-17/20 in