DESCRIPTION

  • Includes 450 sheets/roll
  • Meets EPA comprehensive procurement guidelines
  • Two-ply

Georgia-Pacific Angel Soft® 4 in. 2-Ply Bathroom Tissue in White (Case of 40)

G16840

Length:

4 in

SPECIFICATIONS

Collection
Angel Soft®
Color Finish
White
Length
4 in
Material
Recycled Fiber
Width
4 in

Starting at
$49.99
per CASE
  • QUANTITY