5-41/50 in. Heavy Duty Paper
5-41/50 in. Heavy Duty Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for side dishes or small portions
- Compact, low-stacking shape saves storage space versus molded fiber and foam plates
- Heavyweight & extra strong
- Recyclable and compostable. May be recycled if you have access to a recycler that accepts paper products containing food residue. May be processed in commercial composting facilities. Such facilities may not be available in your area. Product contains approximately 91% compostable cellulose fiber by weight.
- Microwaveable
- Cut-resistant
- Enhance your image with a custom print design
- Reduce messes with the Soak-Proof Shield® which helps keep grease from seeping through
- Dixie Ultra plates meet the Sustainable Forestry Initiative® (SFI®) Certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-41/50 in
- Height:
- 12-3/8 in
- Length:
- 12-63/1000 in
- Material:
- Paper
- Weight:
- 11.973 lb
- Width:
- 7-813/1000 in