• Cart

DESCRIPTION

  • A great addition to culinary gatherings--large and small
  • Strong and durable
  • Strong, shatter-resistant tableware
  • Supply guests with a sturdy, heavyweight utensil

Georgia-Pacific Dixie® 7-13/10 in. Disposable Fork in Clear

GH207

Type:

SPECIFICATIONS

Collection
Dixie®
Color Finish
White
Length
7-13/10 in
Material
Plastic
Type
Fork

Starting at
Call for Pricing
  • QUANTITY