Georgia-Pacific
Active Aire® 1.20 oz. Pacific Meadow Fragrance Air Freshener Refill
Part #G48284 | Item #7483902 | Manufacturer Part #48284
Size:
1.20 ozHow to get it:
Product Details
- On-trend scents are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your washrooms will provide a consistent and more welcoming experience for everyone
- Provides freshness for at least 30 days
- Easy access design makes maintenance a breeze
- Can help earn LEED® credits
- Compliant for VOC content with applicable federal and state regulations; no liquids or sprays are used
- Scent: Pacific Meadow® - A fresh fragrance with bold scents of bergamot, eucalyptus, and hints of jasmine and pine needle
- Size: 3-1/2" x 5-1/2" x 1-3/4"
Documents
Specifications
Brand Model Compatibility: 53256, 53257, 53258 and 130222 Dispenser
Collection: Active Aire®
Color Finish: Turquoise
Green Seal Certified: No
Height: 1-3/4 in
Length: 3-1/2 in
Product Type: Pacific Meadow
SCAQMD Compliant: No
Size: 1.20 oz
Width: 5-1/2 in
-
Starting at $37.19
-
Starting at $32.90
-
Starting at $115.05
-
Starting at $17.45
-
Starting at $44.30