Active Aire® 3-11/16 in. Air Freshener Dispenser

Part #G53258A  |  Item #7588547  |  Manufacturer Part #53258A

$14.15 EACH

Length:

3-11/16 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quiet internal fan gently distributes fragrance for freshness throughout the restroom
  • Simple installation and easy access design makes maintenance a breeze.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
  • BATTERY INCLUDED. Uses 1 D cell Alkaline battery.

Specifications

Collection: Active Aire®

Color Finish: Silver

Green Seal Certified: No

Height: 6-27/32 in

Installation Type: Wall Mount

Length: 3-11/16 in

Power Source: Battery

SCAQMD Compliant: No

Weight: 1.140

Width: 4 in