Active Aire® 3.68 oz. Citrus Fragrance Deodorizer Urinal Screen (Case of 12)

Part #GEO48275  |  Item #7484067  |  Manufacturer Part #48275

Size:

3.68 oz

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to install, reduces odor at the source to keep restrooms smelling fresh
  • On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone
  • Provides sustained freshness for at least 30 days
  • Can help earn LEED® credits

Documents

Specifications

Collection: Active Aire®

Color Finish: Light Yellow

Green Seal Certified: No

Height: 6/25 in

Length: 7-17/20 in

Package Quantity: Case of 12

Product Type: Citrus

SCAQMD Compliant: No

Size: 3.68 oz

Width: 7-9/10 in