Active Aire® 4-3/32 in. Air Freshener Dispenser

Part #G53256A  |  Item #7588629  |  Manufacturer Part #53256A

Length:

4-3/32 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quiet internal fan gently distributes fragrance for freshness throughout the restroom
  • Simple installation and easy access design makes maintenance a breeze.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
  • BATTERY INCLUDED. Uses 1 D cell Alkaline battery.

Specifications

Collection: Active Aire®

Color Finish: Grey

Green Seal Certified: No

Height: 6-53/64 in

Installation Type: Wall Mount

Length: 4-3/32 in

Power Source: Battery

SCAQMD Compliant: No

Weight: 1.140

Width: 3-39/64 in