Active Aire® 6-1/2 in. Coastal Breeze Fragrance Passive Whole-Room Freshener Dispenser Refill

Part #GEO48290  |  Item #7483879  |  Manufacturer Part #482-90

Call for Pricing

Length:

6-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • On-trend scents are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your washrooms will provide a consistent and more welcoming experience for everyone
  • Provides sustained freshness for at least 30 days
  • Can be installed quickly and easily nearly anywhere in a restroom making maintenance a breeze
  • Can help earn LEED® credits
  • Compliant for VOC content with applicable federal and state regulations; no liquids or sprays are used
  • Scent: Coastal Breeze - Escape to the coast with a fragrance that suggests fresh seaside air and a cool, gentle breeze
  • Size: 2-17/20" x 6-1/2" x 2"

Documents

Specifications

Collection: Active Aire®

Color Finish: Blue

Green Seal Certified: No

Height: 2 in

Length: 6-1/2 in

Package Quantity: Case of 12

Product Type: Coastal Breeze

SCAQMD Compliant: No

Width: 2-17/20 in