Active Aire® Automated Freshener Dispenser Refill in Coastal Breeze (Case of 12)

Part #G482  |  Manufacturer Part #48250

Starting at
$81.24 per CASE

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • On-trend scents are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your washrooms will provide a consistent and more welcoming experience for everyone
  • Provides sustained freshness for at least 30 days
  • Placed right in the stall atop the Compact® Side-By-Side Bath Tissue Dispenser, the deodorizer refill is easy to access with no ladder required, which makes maintenance a breeze
  • Can help earn LEED® credits
  • Compliant for VOC content with applicable federal and state regulations; no liquids or sprays are used
  • State-of-the art odor management system uses motion-sensing technology to automatically neutralize odor while releasing a burst of freshness upon entering and leaving the stall and it's on-demand feature can be activated with the wave of a hand if a visitor needs a little extra burst of freshness
  • Scent: Coastal Breeze - Escape to the coast with a fragrance that suggests fresh seaside air and a cool, gentle breeze
  • Size 1" x 1-3/4" x 3/4"

Documents

Specifications

Collection: Active Aire®

Color Finish: Blue

Color Finish Category: Blues

EcoLogo Certified: No

Green Seal Certified: No

Height: 3/4 in

Length: 1 in

Package Quantity: Case of 12

Product Type: Coastal Breeze

SCAQMD Compliant: No

Size: 5 oz

Weight: 0.502