Automated Freshener Dispenser Refill in Breezy Linen for 56755 and 56757 GP PRO Activeware Automated Freshener Dispensers
ActiveAire® Automated Freshener Dispenser Refill in Breezy Linen for 56755 and 56757 GP PRO Activeware Automated Freshener Dispensers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MATCHING FRAGRANCES. On-trend scents are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your washrooms will provide a consistent and more welcoming experience for everyone
- Perception of thickness, softness, and overall hand feel
- BREEZY LINEN. Fresh, crisp and airy, a scent that summons clean sheets drying on a clothesline.
- CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
- ENHANCED EXPERIENCE. On-trend scents feature unique odor neutralizing formulations as part of a complete air care system ready to enhance every restroom experience.
- UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
- Popular 2-Ply 1/8 Fold format
Specifications
- Brand Model Compatibility:
- 56755 and 56757 GP PRO Activeware® Automated Freshener Dispensers
- Collection:
- ActiveAire®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Breezy Linen
- Dimmable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4 in
- Length:
- 6-1/2 in
- Weight:
- 0.502 lb
- Width:
- 3-7/8 in