DESCRIPTION

  • Cleans water and oil-based spills
  • Convenient, portable dispenser box adds protection from moisture and makes dispensing quick and easy
  • Medium weight
  • Strong, versatile wipers

Georgia-Pacific Brawny Industrial® All Purpose Wiper 90-Count

G2007003

Length:

SPECIFICATIONS

Application
All Purpose
Collection
Brawny Industrial®
Color Finish
White
IsAcceptableImage
Length
16-3/10 in
Type
Wipes
Width
9-1/4 in

Starting at
$10.93
EACH
  • QUANTITY