DESCRIPTION

  • Adjustable settings for sheet length, time delay, sensor range and dispensing mode controls usage
  • Operates on 4 Standard alkaline D-Cell batteries (included) or optional AC power adapters
  • Reduce waste by 30% vs standard rolls

Georgia-Pacific enMotion® Automated Touchless Towel Dispenser

G59466

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
enMotion®
Color Finish
Stainless Steel
Depth
8 in
Height
16-2/5 in
IAPMO Listed
No
Material
Stainless Steel
Width
13-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$216.5
EACH
  • QUANTITY